1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
CRBC25025UUT1
Standard Type Crossed Roller Bearing - 250 mm Bore Diameter, 310 mm Outside Diameter, 25 mm Overall Width
Mi Item #
07404293
MFR #
CRBC25025UUT1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
IKO INTERNATIONAL INC CRBC25025UUT1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
CRBC25025UUT1
Standard Type Crossed Roller Bearing - 250 mm Bore Diameter, 310 mm Outside Diameter, 25 mm Overall Width
Mi Item #
07404293
MFR #
CRBC25025UUT1
Mfr description
CRBC25025UUT1 STD ROLLER BRG W/CAGE
Two-piece outer ring is bolted together to prevent separation during transport and installation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
250 mm
Outside Diameter
310 mm
Overall Width
25 mm
Details
Product Type
Crossed Roller Bearings
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items