Motion
CRBC30025UUT1
Standard Type Crossed Roller Bearing - 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #07404294
MFR #CRBC30025UUT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Type Crossed Roller Bearing - 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #07404294
MFR #CRBC30025UUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBC30025UUT1 STD ROLLER BRG W/CAGE
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    300 mm
  • Outside Diameter
    360 mm
  • Overall Width
    25 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text