Motion
40MPU-BUZ-XR-200

RUBBER FAB - GHT
40MPU-BUZ-XR-200

Gasket - Detectomer® Buna, Blue Color
Mi Item #07404358
MFR #40MPU-BUZ-XR-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUBBER FAB - GHT
40MPU-BUZ-XR-200

Gasket - Detectomer® Buna, Blue Color
Mi Item #07404358
MFR #40MPU-BUZ-XR-200

Mfr description
40MPU-BUZ-XR-200 2.0" BUNA BLUE GASKET
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.84 in
  • Outside Diameter
    2.516 in

Details

  • Color
    Blue
  • Inner Ring Material
    Detectomer® Buna
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)