Motion
5L108108KPSC

STAFFORD MFG CORP
5L108108KPSC

1-1/2" x 1-1/2" Steel Precision Sleeve Couplings One-Piece Clamp-Type
MI ITEM #07404364
MFR #5L108108KPSC
List Price$249.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STAFFORD MFG CORP
5L108108KPSC

1-1/2" x 1-1/2" Steel Precision Sleeve Couplings One-Piece Clamp-Type
MI ITEM #07404364
MFR #5L108108KPSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.78/each for your price

Overview

Mfr description
5L108108KPSC

Specifications

  • Outside Diameter
    2.5000 in
  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.5000 in
  • UPC_NO
    662786018770
  • Style
    High Strength
  • Keyway Size
    0.3750 in
  • Weight
    3.07 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text