Motion
NU2319EM
Single Row Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 67 mm Width, CN Internal Clearance
Mi Item #07407709
MFR #NU2319EM
Price$3,591.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 67 mm Width, CN Internal Clearance
Mi Item #07407709
MFR #NU2319EM

Mfr description
NU2319EM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,591.86/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Weight
    23.37 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Internal Clearance
    CN
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176707063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)