Specifications
Dimensions
- Hose Length8 ft
Details
- Adapter TypeA3 Adapter
- Case TypeIncludes Case
- Gauge Pressure Range0 to 3625 psi
- Maximum Operating Pressure5075 psi
- Part TypeCharging and Gauging Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)