Motion
SBL090/095
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
Mi Item #07424331
MFR #SBL090/095
Price$59.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Element - Bronze, Spider- Open Center, Straight Jaw
Mi Item #07424331
MFR #SBL090/095

Mfr description
SBL090/095 CPLG BRONZE SPIDER
  • For use with ML or MS style jaw couplings
  • Available in the following materials: Buna-N (rubber), Hytrel, Urethane and Bronze.
  • Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.58/each

Specifications

Dimensions

  • Coupling Size Code
    ML090, ML095, MS090, MS095
  • Length Through Bore
    0.525 in
  • Outside Diameter
    2.1250 in
  • Weight
    0.18 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Spider
  • Element Material
    Bronze
  • Element Type
    Spider- Open Center
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SBL
  • UPC_NO
    697950474298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)