Motion
M61-R6210

BRADY
M61-R6210

Printer - Printer, Black
Mi Item #07428699
MFR #M61-R6210
Price$59.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M61-R6210

Printer - Printer, Black
Mi Item #07428699
MFR #M61-R6210

Mfr description
M61-R6210 R6200 RESIN, BLACK, 2" W X 75'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.74/each

Specifications

Dimensions

  • Overall Width
    2.0000 in

Details

  • Color
    Black
  • Material
    Polyester
  • Type
    Printer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)