Overview
Mfr description
BMP61 PRINTER
- Efficient identification of wires, cables and components
- Handheld label printer for creating multi-line labels to identify wires, panels, circuit boards and any other industrial items
- Easily import and export label files, lists and graphics to the printer through a USB 2.0 port, a USB flash drive or via Wi-Fi
- Prints in six different text sizes ranging from 6 point to 40 point in a single color
- Die-cut, continuous, and custom label supplies up to 2" wide
- Industrial, rugged design with rubber bumpers and tested to survive a four foot drop
- Power options include rechargeable NiMH battery or AC power
- Includes: AC adapter/charger, hard case, M61-R6010 ribbon, power cord, product CD, printed quick start guide and driver CD, PTL-19-423, USB cord, utility strap
- Manufacturer: Brady Corporation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data