Motion
ES4X2MOR
Plate Caster - E-Line, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
Mi Item #07429594
MFR #ES4X2MOR
Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
Mi Item #07429594
MFR #ES4X2MOR

Mfr description
ES4X2MOR 4X2 RBR SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.68/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in | 6.40 mm
  • Mount Height
    5.6250 in | 142.90 mm
  • Overall Height
    5.6250 in, 142.87 mm
  • Swivel Radius
    3.3750 in | 85.73 mm
  • Tire Size
    101.60 x 50.80 mm
  • Tread Width
    2.0000 in
  • Weight
    400 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Double ball raceways, RoHS compliant, Industrial zinc finish
  • Brake Locking Style
    Wheel Lock
  • Caster Rig Type
    Swivel
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Cast Iron
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    400 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Mold-on Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    400 lbs
  • Wheel Hardness
    85A (±5)
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)