Motion
ES5X2PHN
Phenolic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
MI ITEM #07429628
MFR #ES5X2PHN
Your Price$30.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 1000 lbs Load Capacity
MI ITEM #07429628
MFR #ES5X2PHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.38/each(List $37.98)

Overview

Mfr description
ES5X2PHN 5X2 PHN SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    1000 lbs
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Overall Height
    6-1/2 in
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text