Motion
ES6X2CIR
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #07429640
MFR #ES6X2CIR
Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
MI ITEM #07429640
MFR #ES6X2CIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.51/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Swivel Lead Length  
    4-3/4 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Load Capacity
    1200 lbs
  • Product Type
    Plate Casters
  • Series
    E-Line

Overview

Mfr description
ES6X2CIR 6X2 CAS IRN SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought