Motion
ES6X2TUM
Thermo-Urethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 720 lbs Load Capacity
MI ITEM #07429646
MFR #ES6X2TUM
Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermo-Urethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 720 lbs Load Capacity
MI ITEM #07429646
MFR #ES6X2TUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.28/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    7-1/2 in
  • Swivel Lead Length  
    4-3/4 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Load Capacity
    720 lbs
  • Product Type
    Plate Casters
  • Wheel Material Type
    Thermo-Urethane

Overview

Mfr description
ES6X2TUM 6X2 POL URA SWL CASTER TOP PLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought