Motion
ES8X2CIR
Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #07429647
MFR #ES8X2CIR
Your Price$50.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
MI ITEM #07429647
MFR #ES8X2CIR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.22/each(List $62.77)

Overview

Mfr description
ES8X2CIR 8X2 CAS IRN SWL CASTER TOP PLT

Specifications

  • Wheel Diameter
    8.0000 in
  • Face Width
    2.0000 in
  • Load Capacity
    1250 lbs
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Overall Height
    9-1/2 in
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text