Motion
NU230-E-XL-M1-C4

FAG (SCHAEFFLER)
NU230-E-XL-M1-C4

150 mm ID, 270 mm OD, 45 mm Width
MI ITEM #07429972
MFR #NU230-E-XL-M1-C4
Price$5,252.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU230-E-XL-M1-C4

150 mm ID, 270 mm OD, 45 mm Width
MI ITEM #07429972
MFR #NU230-E-XL-M1-C4

Mfr description
NU230-E-XL-M1-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,252.10/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)