Motion
69500055

Werma
69500055

CleanSIGN WM Continuous tone 24VDC MC
MI ITEM #07430650
MFR #69500055
List Price$1,793.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
69500055

CleanSIGN WM Continuous tone 24VDC MC
MI ITEM #07430650
MFR #69500055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,793.51/each for your price

Overview

Mfr description
695.000.55 CLEANSIGN MC CONTIN. TONE

Specifications

  • Diameter
    76 mm
  • Height
    485 mm
  • Length
    125 mm
  • Spec Sheet
  • Width
    112 mm
  • Weight
    622 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text