Motion
69521055

Werma
69521055

CleanSIGN BM Continuous tone 24VDC RD/GN/YE
MI ITEM #07430653
MFR #69521055
List Price$1,390.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
69521055

CleanSIGN BM Continuous tone 24VDC RD/GN/YE
MI ITEM #07430653
MFR #69521055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,390.09/each for your price

Overview

Mfr description
695.210.55 CLEANSIGN RD/GN/YE 24VDC 85DB

Specifications

  • Diameter
    77 mm
  • Height
    390 mm
  • Length
    152 mm
  • Spec Sheet
  • Width
    112 mm
  • Weight
    559 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text