Motion
69530055

Werma
69530055

CleanSIGN WM Continuous tone 24VDC GN/YE/RD
MI ITEM #07430654
MFR #69530055
List Price$1,183.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
69530055

CleanSIGN WM Continuous tone 24VDC GN/YE/RD
MI ITEM #07430654
MFR #69530055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,183.96/each for your price

Overview

Mfr description
695.300.55 CLEANSIGN GN/YE/RD 24VDC 85

Specifications

  • Diameter
    76 mm
  • Height
    485 mm
  • Length
    125 mm
  • Spec Sheet
  • Width
    112 mm
  • Weight
    720 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text