Motion
MS1-1532-6PH

LITTLE GIANT
MS1-1532-6PH

Mobile Storage Bins;32"W x 20"L x 45.5"H
Mi Item #07430803
MFR #MS1-1532-6PH
Price$1,264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MS1-1532-6PH

Mobile Storage Bins;32"W x 20"L x 45.5"H
Mi Item #07430803
MFR #MS1-1532-6PH

Mfr description
MS1-1532-6PH MOBILE STORAGE BINS
  • 14 gauge steel construction
  • Open hopper front
  • Overall Dimensions: 32"W x 45.5"H x 20"D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,264.29/each

Specifications

Dimensions

  • Cart Dimensions
    32 x 20 x 45.5 in
  • Caster Wheel Diameter
    6 in
  • Height
    45.5 in
  • Length
    20 in
  • Outside Height
    45.5 in
  • Outside Length
    20 in
  • Outside Width
    32 in
  • Overall Height
    45.5 in
  • Overall Length
    20 in
  • Overall Width
    32 in
  • Weight
    210 lbs
  • Width
    32 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Mobile Storage Bins
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Mobile Storage Bins
  • Weight Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)