Overview
Mfr description
B33-18-423 1X3 GLOSSY WHITE POLY LABEL
Specifications
- Print TechnologyThermal Transfer
- Printable Area Width3.0000 in
- Printable Area Height1.0000 in
- Number Of Labels1500
- MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data