Motion
918856938
BladeRunner® 918856938 V-Belt - 5V Section, 0.6600 in Top Width, 176.000 in Overall Length, Narrow Section Wrapped V-Belt
MI ITEM #07431985
MFR #918856938
List Price$138.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 918856938 V-Belt - 5V Section, 0.6600 in Top Width, 176.000 in Overall Length, Narrow Section Wrapped V-Belt
MI ITEM #07431985
MFR #918856938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.98/each for your price

Overview

Mfr description
6938BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.6600 in
  • Outside Length
    176.000 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    5V
  • Belt Category
    Narrow Section Wrapped V-Belt
  • Belt Thickness
    0.53 in
  • Effective Length
    175.60 in
  • Outside Circumference
    176.04 in
  • Construction
    Wrapped
  • Material
    Aramid
  • Angle
    40 °
  • Weight
    2.24 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text