Motion
TBRG30-15NMFA

TOBUL ACCUMULATORS
TBRG30-15NMFA

TBRG30-15NMFA
MI ITEM #07434219
MFR #TBRG30-15NMFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
TBRG30-15NMFA

TBRG30-15NMFA
MI ITEM #07434219
MFR #TBRG30-15NMFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TBRG30-15NMFA 3K PSI 15 GAL BLADDER
  • Please call your local Motion Industries branch for quote
  • Long Service Life
  • Extreme Durability

Specifications

  • Accumulator Capacity
    15 gal (US)
  • Maximum Operating Pressure
    3000 psi
  • Shell Diameter
    9-1/16 in
  • Pressure Ratio
    3000
  • Repairable
    Top Repairable
  • Port Gender
    Female
  • Overall Height
    59.5
  • Mounting Position
    Vertical
  • Shell Material
    Carbon Steel
  • Seal Material
    NBR
  • Standards Met
    ASME "U" STAMPED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text