Motion
N2639
AC Right Angle Gear Motor - 60 :1 Ratio, 3/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90/095 A - Full Load Current
Mi Item #07434295
MFR #N2639
Price$1,194.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 60 :1 Ratio, 3/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90/095 A - Full Load Current
Mi Item #07434295
MFR #N2639

Mfr description
2639 AC GEARMTR 3/8 HP 230/460VAC
  • Quintsulation™ 5-stage insulation system designed to meet NEMA MG 1-1993, Section IV, Part 31
  • Variable speed, 3-phase design for operation with a wide range of inverter (AC drive) products
  • Inverter grade magnet wire and Class “F” insulation system for increased protection against spikes and corona damage caused by the inverter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.40/each

Specifications

Dimensions

  • Gear Ratio
    60 :1

Details

  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.90/095 A
  • Full Load Torque
    230 in/lb
  • Input Horsepower
    3/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Output RPM
    28.0 rpm
  • Shaft Type
    Right Angle
  • Supply Voltage
    230, 460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)