Motion
2670
Ac Right Angle Gear Motor - 5 :1 Ratio, 1/11 hp, 130 V DC, 1 ph, TEFC (Totally Enclosed Fan Cooled)
Mi Item #07434298
MFR #2670
Price$1,484.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Right Angle Gear Motor - 5 :1 Ratio, 1/11 hp, 130 V DC, 1 ph, TEFC (Totally Enclosed Fan Cooled)
Mi Item #07434298
MFR #2670

Mfr description
2670 AC GEARMTR 3/8 HP 230/460VAC
  • 24A motor provides high starting torque, adjustable speed, and predictable performance under a range of operating conditions
  • Industrial lip type seals on motor and output shafts
  • Ball bearing on output shaft for increased radial load capacity and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,484.62/each

Specifications

Dimensions

  • Frame Size
    24A
  • Gear Ratio
    5 :1
  • Motor Length Less Shaft
    7.4400 in
  • Overall Length C Dimension
    7.4400 in
  • Weight
    5.3 lbs

Details

  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.81 A
  • Full Load Torque
    8.2 in/lb
  • Input Horsepower
    1/11 hp
  • IP Rating
    IP40
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    130 V DC
  • NEMA Frame
    24A
  • Output RPM
    500.0 rpm
  • Shaft Type
    Right Angle
  • Style
    Right Angle
  • Volts @ Frequency
    130 V 60 Hz
  • Wiring Diagram
    07410101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)