Motion
N2671
AC Right Angle Gear Motor - 40 :1 Ratio, 3/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90/095 A - Full Load Current
Mi Item #07434299
MFR #N2671
Price$1,023.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 40 :1 Ratio, 3/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.90/095 A - Full Load Current
Mi Item #07434299
MFR #N2671

Mfr description
2671 AC GEARMTR 3/8 HP 230/460VAC
  • Quintsulation™ 5-stage insulation system designed to meet NEMA MG 1-1993, Section IV, Part 31
  • Variable speed, 3-phase design for operation with a wide range of inverter (AC drive) products
  • Inverter grade magnet wire and Class “F” insulation system for increased protection against spikes and corona damage caused by the inverter
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,023.88/each

Specifications

Dimensions

  • Gear Ratio
    40 :1

Details

  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.90/095 A
  • Full Load Torque
    113 in/lb
  • Input Horsepower
    3/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Output RPM
    43.0 rpm
  • Shaft Type
    Right Angle
  • Supply Voltage
    230, 460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)