Overview
Mfr description
NU1026C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Internal ClearanceC3
- Country of OriginJP
- Cage MaterialPressed Steel Cage
- Weight8.07 lbs
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data