Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enforcer Ant & Roach Killer
Mi Item #07435337
MFR #S97201

Mfr description
S97201 ENF ANT & ROACH KILLER AERO DZ
  • Kills on contact; Use to kill spiders, carpet beetles, cockroaches, and palmetto bugs; Kills German cockroaches on non-porous surfaces up to 10 months
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    16 oz
  • Length
    2.63 in
  • Net Fill Weight
    16 oz
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Width
    2.63 in

Details

  • Additional Details
    EPA ID 1021-1856-40849
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Apply this spray only as a crack and crevice treatment to localized areas where pests are found or may occur
  • Chemical Type
    Insecticide
  • Color
    Milky White
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • Flammability
    Extremely Flammable
  • Food Grade
    No
  • Form
    Aerosol
  • Formula Base
    Water
  • Indoor Outdoor Use
    Yes
  • Industry Standards Met
    EPA registered
  • Manufacturer Catalog Number
    S97201
  • Manufacturer Upc Number
    21709017632
  • Package Quantity
    12 Per Case
  • Residual Agent In Product
    Yes
  • Residual Pest Kill Time
    German cockroaches up to 10 months
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Targeted Pests
    Ants , cockroaches, palmetto bugs, scorpions, silverfish and other insects
  • UPC_NO
    10021709017639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)