Motion
MJNR12S
MJNR12S - JAM NUT, STEEL M12-1.75 RH19mm HEX, 6mm WIDE
Mi Item #07435928
MFR #MJNR12S
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNR12S - JAM NUT, STEEL M12-1.75 RH19mm HEX, 6mm WIDE
Mi Item #07435928
MFR #MJNR12S

Mfr description
MJNR12S NUT METRIC
  • BODY: High Carbon Steel, Zinc Plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Hex Size
    19 mm
  • Thread Size
    M12-1.75
  • Weight
    0.02 lbs
  • Width Across Flats
    6 mm

Details

  • Finish Coating
    Chrome Plated
  • Manufacturer Catalog
  • Material
    High Carbon Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF-2B
  • UPC_NO
    806990139733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)