Motion
P553500
P553500 FUEL FILTER
Mi Item #07435963
MFR #P553500
Price$86.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P553500 FUEL FILTER
Mi Item #07435963
MFR #P553500

Mfr description
P553500 FUEL FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.17/each

Specifications

Dimensions

  • Outside Diameter
    4.6563 in
  • Overall Length
    298 mm
  • Thread Size
    1-5/8 to 12 UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)