Motion
FLT717
Filtrexx®;MetaLoxx™ Sorbent Sock - Heavy Metal, Oil, Devris, Sediment, 2.25 gal Capacity, 5 x 60 in, Black Color
Mi Item #07437987
MFR #FLT717
Price$198.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filtrexx®;MetaLoxx™ Sorbent Sock - Heavy Metal, Oil, Devris, Sediment, 2.25 gal Capacity, 5 x 60 in, Black Color
Mi Item #07437987
MFR #FLT717

Mfr description
FLT717 FILTER SOXX
  • Organic compost/mulch filler achieves a 97.2% total solid removal
  • Also efficiently filters oils, diesel, gasoline and hydrocarbon sheens from stormwater
  • Barrier provides effective erosion and sedimentation control with constant-flow filtration at 2 gpm/linear foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.27/each

Specifications

Dimensions

  • Dimensions
    5 x 60 in
  • Weight
    17 lbs

Details

  • Absorbent Capacity Per Package
    2.25 gal (US)
  • Application
    Devris, Heavy Metal, Oil, Sediment
  • Color
    Black
  • Filler Material
    Activated Carbon, Oven-Dried Rice Hulls, Parboiled, Zeolite
  • Fluids Absorbed
    Debris, Floatables, Fuels, Heavy Metals, Oil, Sediment
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)