Motion
2764-LN-06-06-O

BRENNAN INDUSTRIES INC
2764-LN-06-06-O

Pipe Fitting - Steel Material
Mi Item #07439487
MFR #2764-LN-06-06-O
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2764-LN-06-06-O

Pipe Fitting - Steel Material
Mi Item #07439487
MFR #2764-LN-06-06-O

Mfr description
2764LN-06-06-O BLKHD W/ LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Overall Length
    2.0200 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)