Motion
58301
TIGER CERAMIC Cutting Wheel - Type 1, 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 12200 rpm
MI ITEM #07440344
MFR #58301
Your Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER CERAMIC Cutting Wheel - Type 1, 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, S Grade, 12200 rpm
MI ITEM #07440344
MFR #58301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.46/each(List $7.42)

Overview

Mfr description
58301 CW-5 X.045 X 7/8 CER60S T1
  • Self-sharpening Ceramic Alumina grain delivers a superior combination of life and cut rate.
  • Ideal for stainless steel and other hard-to-cut metals.

Specifications

  • Overall Diameter
    5.0000 in
  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic
  • Grit Number
    60
  • Grade
    S
  • Max Rpm
    12200 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382583019
  • UPC_NO
    012382583019
  • Harmonization Code
    6804.22.1000
  • Weight
    1.925 lbs
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0450 in
  • Overall Width
    5.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought