Motion
58306
4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut
Mi Item #07440348
MFR #58306
Price$9.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut
Mi Item #07440348
MFR #58306

Mfr description
58306 CW-4.5 X.045X5/8-11 CER60S T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.91/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.5500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Weight
    1.81 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    S
  • Grit Number
    60
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583064
  • Package Quantity
    10
  • UPC_NO
    012382583064
  • Wheel Hardness
    S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)