Motion
58307
5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H.
MI ITEM #07440349
MFR #58307
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H.
MI ITEM #07440349
MFR #58307

Mfr description
58307 CW-5 X.045 X 7/8 CER60S T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.0450 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    1.925 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    S
  • Grit Number
    60
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583071
  • Package Quantity
    25
  • UPC_NO
    012382583071
  • Wheel Hardness
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)