Motion
58309
6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H.
MI ITEM #07440351
MFR #58309
List Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H.
MI ITEM #07440351
MFR #58309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.81/each for your price

Overview

Mfr description
58309 CW-6 X.045 X 7/8 CER60S T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Smooth outer layer reduces friction for an effortless cut and less kickback
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Best for use on steel, stainless steel, tool steel, inconel, high nickel alloy, titanium, armored steel

Specifications

  • Overall Height
    0.2000 in
  • Overall Length
    6.0000 in
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    60
  • Grade
    S
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382583095
  • UPC_NO
    012382583095
  • Harmonization Code
    6804.22.1000
  • Weight
    3.2 lbs
  • Overall Width
    6.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought