Motion
58315
TIGER CERAMIC Cut-grind Combo Wheel - Type 27, 4-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, T Grade, 13300 rpm
MI ITEM #07440355
MFR #58315
Your Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER CERAMIC Cut-grind Combo Wheel - Type 27, 4-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, T Grade, 13300 rpm
MI ITEM #07440355
MFR #58315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.61/each(List $12.20)

Overview

Mfr description
58315 CMB-4.5 X 1/8 X 7/8 CER30T T27
  • Self-sharpening Ceramic Alumina grain delivers a superior combination of life and cut rate.
  • Ideal for stainless steel and other hard-to-cut metals.

Specifications

  • Overall Diameter
    4-1/2 in
  • Overall Height
    0.3500 in
  • Overall Length
    4.5000 in
  • Product Types
    Cut and Grind Combo Wheel
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Ceramic
  • Grit Number
    30
  • Grade
    T
  • Max Rpm
    13300 rpm
  • Wheel Type
    Type 27
  • Application
    Cutting, Grinding
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382583156
  • UPC_NO
    012382583156
  • Harmonization Code
    6804.22.1000
  • Weight
    4.4 lbs
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    4.5000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text