Motion
58317
5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H.
MI ITEM #07440357
MFR #58317
List Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H.
MI ITEM #07440357
MFR #58317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.19/each for your price

Overview

Mfr description
58317 CMB-5 X 1/8 X 7/8 CER30T T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Proprietary fiberglass design absorbs vibration and enhances feedback for a better operator experience
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Best for use on steel, stainless steel, tool steel, inconel, high nickel alloy, titanium, armored steel

Specifications

  • Overall Height
    0.3500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    30
  • Grade
    T
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382583170
  • UPC_NO
    012382583170
  • Harmonization Code
    6804.22.1000
  • Weight
    4.95 lbs
  • Overall Width
    5.0000 in
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought