Motion
58319
6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H.
MI ITEM #07440359
MFR #58319
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H.
MI ITEM #07440359
MFR #58319

Mfr description
58319 CMB-6 X 1/8 X 7/8 CER30T T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.3500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    6.1729 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grade
    T
  • Grit Number
    30
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583194
  • Package Quantity
    25
  • UPC_NO
    012382583194
  • Wheel Hardness
    T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)