Motion
58320
6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 5/8-11 Nut
MI ITEM #07440360
MFR #58320
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 5/8-11 Nut
MI ITEM #07440360
MFR #58320

Mfr description
58320 CMB-6 X 1/8 X 5/8-11 CER T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8-11 in
  • Overall Height
    0.7500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    4.8281 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.125 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grade
    T
  • Grit Number
    30
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583200
  • Package Quantity
    10
  • UPC_NO
    012382583200
  • Wheel Hardness
    T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)