Motion
58322
7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 5/8-11 Nut
MI ITEM #07440362
MFR #58322
List Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 5/8-11 Nut
MI ITEM #07440362
MFR #58322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.77/each for your price

Overview

Mfr description
58322 CMB-7 X 1/8 X 5/8-11 CER T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Proprietary fiberglass design absorbs vibration and enhances feedback for a better operator experience
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Best for use on steel, stainless steel, tool steel, inconel, high nickel alloy, titanium, armored steel

Specifications

  • Overall Height
    1.0000 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    30
  • Grade
    T
  • Application
    Cutting, Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382583224
  • UPC_NO
    012382583224
  • Harmonization Code
    6804.22.1000
  • Weight
    7.21 lbs
  • Overall Width
    7.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text