Motion
58325
TIGER CERAMIC Superior Cut & Life Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 0.250 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, R Grade, 13300 rpm
Mi Item #07440365
MFR #58325
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIGER CERAMIC Superior Cut & Life Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 0.250 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, R Grade, 13300 rpm
Mi Item #07440365
MFR #58325

Mfr description
58325 GW-4.5 X 1/4 X 7/8 CER24R T27
  • Self-sharpening Ceramic Alumina grain delivers a superior combination of life and cut rate.
  • Ideal for stainless steel and other hard-to-grind metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Height
    0.4500 in
  • Overall Length
    4.5000 in
  • Overall Thickness
    0.2500 in
  • Overall Width
    4.5000 in
  • Weight
    3.42 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    0.250 in

Details

  • Application
    Grinding
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Grade
    R
  • Grit Number
    24
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583255
  • Material
    Ceramic
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Product Types
    Grinding Wheel
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382583255
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)