Motion
58328
5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut
MI ITEM #07440368
MFR #58328
List Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut
MI ITEM #07440368
MFR #58328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.26/each for your price

Overview

Mfr description
58328 GW-5 X 1/4 X 5/8-11 CER T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Proprietary fiberglass design absorbs vibration and enhances feedback for a better operator experience
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts

Specifications

  • Overall Height
    0.8500 in
  • Overall Length
    5.0000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    24
  • Grade
    R
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382583286
  • UPC_NO
    012382583286
  • Harmonization Code
    6804.22.1000
  • Weight
    5.47 lbs
  • Overall Width
    5.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text