Motion
58329
6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H.
Mi Item #07440369
MFR #58329
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H.
Mi Item #07440369
MFR #58329

Mfr description
58329 GW-6 X 1/4 X 7/8 CER24R T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.4500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    6.4112 lbs
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grade
    R
  • Grit Number
    24
  • Harmonization Code
    6804.22.1000
  • Manufacturer Upc Number
    012382583293
  • Package Quantity
    10
  • UPC_NO
    012382583293
  • Wheel Hardness
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)