Motion
58331
7" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H.
MI ITEM #07440371
MFR #58331
List Price$28.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H.
MI ITEM #07440371
MFR #58331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.74/each for your price

Overview

Mfr description
58331 GW-7 X 1/4 X 7/8 CER24R T27
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and an aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Proprietary fiberglass design absorbs vibration and enhances feedback for a better operator experience
  • Designed with fiberglass cut back from the edge for aggressive grinding right out of the box
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    7.0000 in
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    24
  • Grade
    R
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382583316
  • UPC_NO
    012382583316
  • Harmonization Code
    6804.22.1000
  • Weight
    9.81 lbs
  • Overall Width
    7.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought