Motion
57047
Cut-off Wheel - Type 27, 9.0000 in Wheel Dia., 1/16 in Wheel Thickness, 60 Grit, T Grade, 6600 rpm
MI ITEM #07440664
MFR #57047
Price$7.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 27, 9.0000 in Wheel Dia., 1/16 in Wheel Thickness, 60 Grit, T Grade, 6600 rpm
MI ITEM #07440664
MFR #57047

Mfr description
57047 GW-9 X 1/16 X 7/8 A60T T27
  • Hard bond extends life and maximizes performance
  • Delivers accurate, clean cuts
  • Manufacturer: Weiler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.16/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    11-5/8 in
  • Overall Diameter
    9.0000 in
  • Overall Height
    0.2500 in
  • Overall Length
    9.0000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    9.0000 in
  • Wheel Diameter  
    9.0000 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting
  • Color
    Black
  • For Use With
    Spanner Nuts
  • Grade
    T
  • Grit Number
    60
  • Manufacturer Upc Number
    012382570477
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    25
  • Product Types
    Cutting Wheel
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382570477
  • Wheel Hardness
    T
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)