Motion
57108
Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 1/8 in Wheel Thickness, 30 Grit, S Grade, 10200 rpm
MI ITEM #07440666
MFR #57108
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 27, 6.0000 in Wheel Dia., 1/8 in Wheel Thickness, 30 Grit, S Grade, 10200 rpm
MI ITEM #07440666
MFR #57108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
57108 CMB-6X1/8X5/8-11 AO T27 CMB
  • Cut and grind combo wheels deliver true flexibility and efficiency when switching between cutting and grinding
  • Manufacturer: Weiler

Specifications

  • Overall Diameter
    6.0000 in
  • Overall Height
    0.7500 in
  • Overall Length
    6.0000 in
  • Product Types
    Cut and Grind Combo Wheel
  • Wheel Diameter
  • Wheel Hardness
    S
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    S
  • Max Rpm
    10200 rpm
  • Wheel Type
    Type 27
  • Application
    Grinding
  • Color
    Black
  • Tool Comp
    Right Angle Grinder
  • Manufacturer Upc Number
    012382571085
  • UPC_NO
    012382571085
  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    6.0000 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text