Motion
57109
6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 7/8" A.H
MI ITEM #07440667
MFR #57109
List Price$7.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 7/8" A.H
MI ITEM #07440667
MFR #57109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.22/each for your price

Overview

Mfr description
57109 CMB-6X1/8 X 7/8 AO T27 CMB
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.3500 in
  • Overall Length
    6.0000 in
  • Wheel Hardness
    S
  • Wheel Thickness
  • Grit Number
    30
  • Application
    Grinding
  • Color
    Black
  • Manufacturer Upc Number
    012382571092
  • UPC_NO
    012382571092
  • Overall Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought