Motion
58003
7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H.
Mi Item #07440674
MFR #58003
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H.
Mi Item #07440674
MFR #58003

Mfr description
58003 CW-7 X .060 X7/8 Z60T TYPE1
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Overall Height
    0.0600 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Thickness  
    0.060 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • Manufacturer Upc Number
    012382580032
  • UPC_NO
    012382580032
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)