1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
58064
6" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
MI ITEM #
07440679
MFR #
58064
Price
$12.50
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 58064
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
58064
6" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
MI ITEM #
07440679
MFR #
58064
Mfr description
58064 CMB-6 X 1/8 X 7/8 Z30T T27
Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
Longer wheel life reduces change-overs and aggressive cut rate removes more material
Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.50
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.3500 in
Overall Length
6.0000 in
Overall Width
6.0000 in
Wheel
Thickness
1/8 in
Details
Application
Grinding
Color
Black
Grit Number
30
UPC_NO
012382580643
Wheel Hardness
T
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items