Motion
58103
7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07440689
MFR #58103
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
MI ITEM #07440689
MFR #58103

Mfr description
58103 CW-7 X .060 X 7/8 T1 INOX60S
  • Contaminant-free formula provides a worry-free solution for high-value stainless steel parts
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Overall Height
    0.0600 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Thickness  
    0.060 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    60
  • Manufacturer Upc Number
    012382581039
  • UPC_NO
    012382581039
  • Wheel Hardness
    S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)